This product requires certification to purchase.

9 in. 14-TPI Ice Edge Saw Blade

This product has been replaced by

Milwaukee® 9 in. Reciprocating Saw Blade 1-Piece
Milwaukee® 9 in. 14 TPI Reciprocating Saw Blade 1-Piece
Manufacturer Part #48-01-7187
Milwaukee®

Hardened™ Sawzall® 9 in. 14-TPI Ice Edge Saw Blade

  • Fast #
  • Part #M48019187
  • Item #3076751
  • Manufacturer Part #48-01-9187
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® 9 in. Reciprocating Saw Blade 1-Piece
Milwaukee® 9 in. 14 TPI Reciprocating Saw Blade 1-Piece
Manufacturer Part #48-01-7187
Milwaukee®

Hardened™ Sawzall® 9 in. 14-TPI Ice Edge Saw Blade

  • Fast #
  • Part #M48019187
  • Item #3076751
  • Manufacturer Part #48-01-9187
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Ice Hardened™ for up to 50% longer life
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
9
Blade Material:
Bi-metal
Blade Thickness (in):
0.45
Blade Type:
Reciprocating Saw
Collection:
Hardened™ Sawzall®
Color Finish Name:
Silver, Red
Height:
9
Length:
9
Number of Pieces:
1 Piece
Teeth Per Inch:
14
Tool Type:
Reciprocating Blade
UPC:
045242082162
Weight:
0.06
Width:
3/4