This product requires certification to purchase.

2.5 HARDLINE SMOOTH BLADE POCKET KNIFE

Milwaukee®

Hardline™ 2.5 HARDLINE SMOOTH BLADE POCKET KNIFE

  • Fast #
  • Part #M48221997
  • Item #7223330
  • Manufacturer Part #48-22-1997
5 out of 5 Customer Rating
Brand image
Milwaukee®

Hardline™ 2.5 HARDLINE SMOOTH BLADE POCKET KNIFE

  • Fast #
  • Part #M48221997
  • Item #7223330
  • Manufacturer Part #48-22-1997
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 960
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2.5 in. D2 steel blade
  • Drop point smooth blade
  • Flipper with bearing system opening
  • Opening steel frame lock
  • Glass filled nylon handle with stainless steel back
  • Stone washed black oxide finish
  • Reversible tip up belt clip
  • Lanyard hole
  • Requires Certification

Specifications

Application:
Pipe Fitting
Blade Length (in):
2-1/2
Blade Material:
Steel
Blade Thickness (in):
0.1875
Blade Type:
Drop Point
Collection:
Hardline™
Color Finish Name:
Black Oxide
Handle Length (in):
3-3/5
Handle Material:
Plastic
Handle Type:
Straight
Height:
1-9/20
Length:
6-9/10
Material:
Steel, Plastic, Stainless Steel
Number of Blades:
1
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Pocket Knife
UPC:
045242359158
Weight:
0.2
Width:
6-1/10