5 x 4/5 in. Knife
Hardline™ 5 x 4/5 in. Knife
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultimate durability
- Faster drilling: Reinforced flute geometry increases bit stability
- Multi-position sheath
- 5 in. drop point blade
- 10.25 in. overall length
- Full tang design
- Over molded handle for secure grip
- Multi-position sheath for flexible carry options
- Lanyard hole
Specifications
- Application:
- Cutting
- Blade Length (in):
- 5
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.25
- Blade Type:
- Drop Point
- Collection:
- Hardline™
- Color Finish Name:
- Black, Red
- Handle Length (in):
- 5-1/4
- Handle Material:
- Rubber
- Handle Type:
- Overmold
- Height:
- 1-7/10
- Length:
- 10-3/10
- Material:
- Steel
- Number of Blades:
- 1
- Number of Tools Included:
- 1
- Tool Type:
- Knife
- UPC:
- 045242502806
- Weight:
- 0.6
- Width:
- 4/5