HD FLEX WORK PANTS - GRAY 30X34
HD FLEX WORK PANTS - GRAY 30X34
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- (6) Total Pockets: (2) Wide front pockets, (2) Wide rear pockets, (1) Right leg tool pocket, (1) Utility pocket inside front-right pocket
Specifications
- Application:
- Clothing
- Clothing Size:
- 34
- Color Finish Name:
- Grey
- Height:
- 3-3/20
- Length:
- 12-3/5
- Material:
- Cotton, Plastic
- Material Type:
- Spandex, Polyester
- Product Type:
- Pants
- Reusable:
- Yes
- Type:
- M701G3034
- UPC:
- 045242619580
- Weight:
- 1.8
- Width:
- 14-1/5