HEAD ATTACHMENT KIT F/ 1-1/4
HEAD ATTACHMENT KIT F/ 1-1/4
Product Details
Product Details
- 9pc cable head accessory kit for Milwaukee 1-1/4" sectional cable
- Interlocking cable connectors with pin key release
- Steel construction
- Includes: 3" root cutter, 4" root cutter, 6" root cutter, small opening tool, medium opening tool, 3" chain knocker, 4" chain knocker, straight auger, funnel auger, pin key
- Works with Milwaukee 1-1/4" sectional cables
- Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22) or other professional drain cleaning machines
- Rust Guard™ plating to reduce corrosion
Documents
Specifications
- Application:
- Drain Cleaning
- Color Finish Name:
- Silver
- Height:
- 4-33/100
- Length:
- 18-1/2
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Product Type:
- Cable Head
- Type:
- M48534840
- UL Listed:
- No
- UPC:
- 045242548521
- Weight:
- 9.42
- Width:
- 7-9/100