HEAVY DUTY SHERPA-LINED VEST - BLACK 3X
HEAVY DUTY SHERPA-LINED VEST - BLACK 3X
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable Canvas Outer Layer
- Reinforced high wear zones
- Sherpa-Lining
- Pockets Built To Work
- Drop Tail - Extended Coverage
Specifications
- Clothing Size:
- 3XL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13 in
- Height:
- 2-1/2 in
- Length:
- 13 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Vest
- UL Listed:
- Yes
- UPC:
- 045242767878
- Volts:
- 12V
- Weight:
- 3.23 lb
- Width:
- 15 in