This product requires certification to purchase.

HEAVY DUTY SHERPA-LINED VEST - BROWN 3X

Milwaukee®

HEAVY DUTY SHERPA-LINED VEST - BROWN 3X

  • Fast #
  • Part #M801BR3X
  • Item #9919496
  • Manufacturer Part #801BR-3X
5 out of 5 Customer Rating
Brand image
Milwaukee®

HEAVY DUTY SHERPA-LINED VEST - BROWN 3X

  • Fast #
  • Part #M801BR3X
  • Item #9919496
  • Manufacturer Part #801BR-3X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 160
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable Canvas Outer Layer
  • Reinforced high wear zones
  • Sherpa-Lining
  • Pockets Built To Work
  • Drop Tail - Extended Coverage
  • Requires Certification

Specifications

Clothing Size:
3XL
Color Finish Category:
Browns
Color Finish Name:
Brown
Depth:
13 in
Height:
2-1/2 in
Length:
13 in
Material:
Cotton, Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Product Type:
Vest
UL Listed:
Yes
UPC:
045242763665
Volts:
12V
Weight:
3.23 lb
Width:
15 in