This product requires certification to purchase.

HEAVY DUTY SHERPA-LINED VEST - BROWN M

Milwaukee®

HEAVY DUTY SHERPA-LINED VEST - BROWN M

  • Fast #
  • Part #M801BRM
  • Item #9919498
  • Manufacturer Part #801BR-M
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

HEAVY DUTY SHERPA-LINED VEST - BROWN M

  • Fast #
  • Part #M801BRM
  • Item #9919498
  • Manufacturer Part #801BR-M
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable Canvas Outer Layer
  • Reinforced high wear zones
  • Sherpa-Lining
  • Pockets Built To Work
  • Drop Tail - Extended Coverage
  • Requires Certification

Documents


Specifications

Application:
Work Gear, Job Site, Outdoor
Clothing Size:
M
Color Finish Name:
Brown
Depth:
13 in
Height:
2-1/2 in
Length:
13 in
Material:
Cotton
Product Type:
Vest
Quick Release:
No
Reusable:
Yes
UPC:
045242763573
Weight:
15 lb
Width:
15 in