HEAVY DUTY SHERPA-LINED VEST - BROWN S
HEAVY DUTY SHERPA-LINED VEST - BROWN S
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable Canvas Outer Layer
- Reinforced high wear zones
- Sherpa-Lining
- Pockets Built To Work
- Drop Tail - Extended Coverage
Documents
Specifications
- Application:
- Work Gear, Job Site, Outdoor
- Clothing Size:
- S
- Color Finish Name:
- Brown
- Depth:
- 13
- Height:
- 2-1/2
- Length:
- 13
- Material:
- Cotton
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- Type:
- M801BRS
- UPC:
- 045242763559
- Weight:
- 15
- Width:
- 15