This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Round Twist 1 Piece

Milwaukee®

Helix 1/4 x 1/4 x 1/4 in. Round Twist 1 Piece

  • Fast #
  • Part #M48892313
  • Item #4461592
  • Manufacturer Part #48-89-2313
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

Helix 1/4 x 1/4 x 1/4 in. Round Twist 1 Piece

  • Fast #
  • Part #M48892313
  • Item #4461592
  • Manufacturer Part #48-89-2313
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Up to 10X life vs. black oxide
  • RED HELIX™ design for Rapid Chip Removal™
  • 135° split point for precision start no walking
  • CHIP BREAKER™ decreased heat buildup
  • Secure Grip™ - prevents bit from slipping in chuck
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Collection:
Helix
Color Finish Name:
Silver
Depth:
1-9/10
Drill Bit Type:
Twist
Drilling Depth (in):
3-3/4 in
Height:
1/4
Length:
1-9/10
Magnetic:
No
Number of Pieces:
1 Piece
Shank Size:
1/4
Shank Style:
Round
UPC:
045242188284
Weight:
0.05
Width:
5-7/10