HELMET RATCHET SUSPENSION
HELMET RATCHET SUSPENSION
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Moisture Wicking Sweat Bands
- Compatible with all Milwaukee® Safety Helmets
- Sweatband and liner are antimicrobial to prevent odor and bacteria build up
- Sweatband and Liner are Removable and Machine Washable
- Sweat Band Keeps Sweat Out of Eyes to Prevent Glasses Fogging and Better Comfort
- Liner Reduces Pressure Points for Additional Comfort
- Easily Click In and Out
Specifications
- Height:
- 4-1/2
- Length:
- 8-1/2
- Material:
- Plastic
- Type:
- M48731098
- UPC:
- 045242609901
- Weight:
- 0.145
- Width:
- 6-1/2