Hex Standard Drive Bit Set (64-Piece)
Hex Standard Drive Bit Set (64-Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium grade S2 tool steel - durable composition equals longer bit life
- Driving bits designed for quick change applications
- Heavy-duty quantities: multiple quantities of the most commonly used sizes
- Includes 64 Pieces
- Magnetic nut drivers for fast, easy driving of nuts, bolts and hex head screws
- Designed for high-torque applications
- Magnetic drive guide helps reduce slipping and wobble by holding long fasteners in place while the sleeve retracts as the screw is driven into the material
- Driver bits intended for quick change applications
- Includes case with 1/4 in. to 20 threaded mount
Specifications
- Application:
- Drilling
- Color Finish Name:
- Silver
- Height:
- 10-7/25
- Length:
- 2-17/100
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- Hex
- UL Listed:
- No
- UPC:
- 045242532636
- Weight:
- 1.85
- Width:
- 9-21/25