High-Dexterity Cut Level 8 Nitrile Dipped Gloves, XL
High-Dexterity Cut Level 8 Nitrile Dipped Gloves, XL
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18 Gauge - Total Mobility
- Reinforced Nitrile Coating Between Thumb and Index Finger
- Long-Lasting Nitrile Dip
- ANSI Cut Level 8
- EN388 - 4X43F
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- High dexterity design when handling small objects
- Breathable glove design
- High Performance Polyethylene and Tungsten are knit into the gloves for cut protection
- Color-coded band for easy cut level identification
Specifications
- ANSI:
- ANSI Cut Level A6
- Coating:
- Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black, Orange
- Depth:
- 10-1/10 in
- Glove Size:
- XL
- Glove Type:
- Dipped
- Height:
- 1-3/10 in
- Length:
- 10-1/10 in
- Material:
- Nylon, Spandex
- Material Type:
- Polyethylene
- Reusable:
- Yes
- Type:
- M48737023
- UPC:
- 045242654123
- Width:
- 5-1/10 in