XL Size Polyester and Cotton Pocket T-shirt in Grey
High Vis XL Size Polyester and Cotton Pocket T-shirt in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sun Protection - blocks harmful UV rays
- Anti-microbial treatment prevents odors & bacteria build-up
- Heavy Duty 230 GSM fabric weight
- Tear & abrasion resistant fabric
- Rib-knit neck maintains shape
- Regular Fit allows for room to move and work
- Tagless neck label gives a comfortable feel
Specifications
- Application:
- Safety
- Clothing Size:
- XL
- Collection:
- High Vis
- Color Finish Name:
- Grey
- Height:
- 1 in
- Length:
- 13 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 045242575084
- Weight:
- 0.745 lb
- Width:
- 25-1/2 in