HIGH VISIBILITY ORANGE SAFETY VEST S/M
HIGH VISIBILITY ORANGE SAFETY VEST S/M
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 10 Pockets
- Quick internal size adjustment, better fit
- Secure zipper closure
- Clear ID holder and Velcro opening and closure
- Fall protection pass through
- Reinforced pen pockets with 600D tear Resistant material
- Durable dual Mic tabs
- 1 Internal pocket
- Hang loop for easy storage
- Third-party tested
Specifications
- Clothing Size:
- S/M
- Color Finish Name:
- Silver
- Height:
- 7/20
- Length:
- 25-3/5
- Product Type:
- Safety Vest
- Type:
- M48735031
- UPC:
- 045242552573
- Weight:
- 0.42
- Width:
- 25-1/5