1-1/16 in. Hole Saw
HOLE DOZER™ 1-1/16 in. Hole Saw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- IMPACT DUTY™ Magnet prevents magnet loosening over time
- Magnetic nut driver holds screws securely during application set-up
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
- Color-coded bands aid with selecting the right size nut driver
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- Chamfered edge for maximum screw-head engagement
- Improved hex geometry for best fit and reduced stripping
- Designed for heavy-duty impact applications
- Designed for use with Impact Drivers and Drill Drivers
Specifications
- Application:
- Aluminum, Cast Iron, Mild Steel, Stainless Steel
- Bit Sizes:
- 1-1/16 in
- Brand Model Compatibility:
- 49-56-7210, 49-56-7240, 49-56-7250 and 49-56-9100 Arbors
- Collection:
- HOLE DOZER™
- Cutting Capacity:
- 1-5/8 in
- Diameter:
- 1-1/16 in
- Drill Bit Type:
- Hole Saw
- Length:
- 2-9/50 in
- Material:
- Bi-metal, Cobalt
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- RPM:
- 489
- Saw Type:
- Hole
- Shank Size:
- 7/16 in
- Teeth Per Inch:
- 45
- Tool Type:
- Hole Saw
- UPC:
- 045242222438