This product requires certification to purchase.

1-1/2 in. Hole Saw 1 Piece

Milwaukee®

HOLE DOZER™ 1-1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49565150
  • Item #3573929
  • Manufacturer Part #49-56-5150
5 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 1-1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49565150
  • Item #3573929
  • Manufacturer Part #49-56-5150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Impact Duty Magnet prevents magnet loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
  • Color-coded bands aid with selecting the right size nut driver
  • CUSTOM ALLOY76™ Steel is engineered to extend bit life
  • Chamfered edge for maximum screw-head engagement
  • Improved hex geometry for best fit and reduced stripping
  • Designed for heavy-duty impact applications
  • Designed for use with Impact Drivers and Drill Drivers
  • Requires Certification

Specifications

Application:
Cutting
Bit Sizes:
1-1/2 in
Collection:
HOLE DOZER™
Color Finish Name:
White, Black, Red
Depth:
8-9/20 in
Diameter:
1-1/2 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
1-5/8 in
Height:
12/125 in
Length:
8-1/2 in
Material:
Bi-metal, Cobalt
Number of Pieces:
1 Piece
RPM:
345
Teeth Per Inch:
6
Tool Type:
Hole Saw
UPC:
045242156436
Weight:
0.149 lb
Width:
9-1/5 in