1-1/2 in. Hole Dozer 1 Piece

You last purchased this on
 
Milwaukee®

HOLE DOZER™ 1-1/2 in. Hole Dozer 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

HOLE DOZER™ 1-1/2 in. Hole Dozer 1 Piece

  • Fast #
  • Part #M49560713
  • Item #7607132
  • Manufacturer Part #49-56-0713
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 50X life in extreme multi-material applications (stainless steel, abrasives, fastener embedded wood)
  • Milwaukee® Carbide Teeth Technology
  • Longest life in stainless steel
  • Plug-Jack Slots enhance user productivity by providing best access and leverage to remove material slugs
  • 4 TPI Carbide Teeth Design gives best durability and life in extreme multi-material applications
  • Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Outperforms Bi-metal hole saws
  • For the toughest applications where bi-metal hole saws cannot cut
  • Made in USA
  • Cuts Stainless Steel, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles and More
  • Requires Certification

Documents


Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
1-1/2 in
Blade Length (in):
1-7/8 in
Blade Material:
Carbide
Collection:
HOLE DOZER™
Color Finish Category:
Whites
Color Finish Name:
White
Cutting Capacity:
1-5/8 in
Depth:
1-22/25 in
Diameter:
1-1/2 in
Drill Bit Type:
Hole Saw
Height:
1-1/2 in
Length:
2-1/5 in
Material:
Carbide, Bi-metal
Number of Pieces:
1 Piece
Saw Type:
Hole
Size:
1-1/2 in
Teeth Per Inch:
4
Tool Type:
Hole Dozer
Type:
M49560713
Weight:
0.17 lb
Width:
1-1/2 in