This product requires certification to purchase.

1-1/4 in. Hole Dozer and Saw (1 Piece)

Milwaukee®

HOLE DOZER™ 1-1/4 in. Hole Dozer and Saw (1 Piece)

  • Fast #
  • Part #M49560062
  • Item #3573944
  • Manufacturer Part #49-56-0062
5 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 1-1/4 in. Hole Dozer and Saw (1 Piece)

  • Fast #
  • Part #M49560062
  • Item #3573944
  • Manufacturer Part #49-56-0062
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
  • Requires Certification

Specifications

Application:
Aluminum, Metal, Plastic, Wood and Drywall
Chuck Size:
3/8
Coating:
Thermoset
Collection:
HOLE DOZER™
Color Finish Name:
Red, White
Cutting Capacity:
1-5/8 in
Depth:
4
Diameter:
1-1/4
Drill Bit Type:
Hole Saw
Drilling Depth (in):
2-63/100 in
Height:
1-7/10
Length:
1-3/5
Material:
Bi-metal
Number of Pieces:
1 Piece
RPM:
410
Saw Type:
Hole
Shank Style:
Quick Change
Size:
1/2 in-20
Teeth Per Inch:
3.5
Tool Type:
Hole Dozer, Hole Saw
UPC:
045242192977
Weight:
0.20
Width:
2-47/50