100W 1-Light Medium E-26 Incandescent Wall Mount Lantern in Buckeye Bronze
HOLE DOZER™ 100W 1-Light Medium E-26 Incandescent Wall Mount Lantern in Buckeye Bronze
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Milwaukee® Carbide teeth technology
- 3TPI Carbide teeth design gives best durability and longest life in extreme applications
- Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
- Plug jack T-Slots enhance user productivity by providing best access and leverage to remove material slugs
- Made in USA
- Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
- For the toughest applications where bi-metal hole saws cannot cut
- Carbide teeth for 50X life in extreme materials
- Longest life in stainless steel
- 1-5/8" Cutting Depth
Specifications
- Application:
- Cutting
- Collection:
- HOLE DOZER™
- Depth:
- 1-5/8 in
- Diameter:
- 5 in
- Drill Bit Type:
- Hole Saw
- Height:
- 2-3/10 in
- Length:
- 6-469/500 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Teeth Per Inch:
- 3
- Tool Type:
- Power Tool
- UPC:
- 045242504305
- Weight:
- 1.67 lb
- Width:
- 7-469/500 in