This product requires certification to purchase.

10Pc H Dozer Hvac Saw Kit

Milwaukee®

HOLE DOZER™ 10Pc H Dozer Hvac Saw Kit

  • Fast #
  • Part #M49224001
  • Item #11530373
  • Manufacturer Part #49-22-4001
5 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 10Pc H Dozer Hvac Saw Kit

  • Fast #
  • Part #M49224001
  • Item #11530373
  • Manufacturer Part #49-22-4001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Customizable Hole Saw Case
  • Most Durable Hole Saw. Period.
  • New 3.5 TPI Tooth Design
  • All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Interchangeable Pegs Allow for Customizable Kit Configurations
  • Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
  • Removable Accessory Box Offers Additional Customization Options
  • Designed to fit perfectly into PACKOUT™ organizers
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
5/8 in
Bit Sizes
5/8 in
Blade Length (in)
1-11/16 in
Chuck Size
1/4 in
Cutting Capacity
1-11/16 in
Depth
2-3/4 in
Diameter
2-1/8 in
Diameter - Outside
5-1/2 in
Drilling Depth (in)
1-11/16 in
Fits Pipe Size
1/4 in
Height
5-1/2 in
Length
1-3/4 in
Maximum Capacity
3-1/2 in
Number of Pieces
10 Piece
Shank Size
1/4 in
Size
2-1/8 in
Teeth Per Inch
3.5
Weight
1.80 lb
Width
8-1/8 in
Characteristics & Features
Blade Material
Bi-metal
Collection
HOLE DOZER™
Color Finish Name
Red, White
Drill Bit Type
Hole Saw
Material
Diamond
Number of Tools Included
10
Saw Type
Hole
Shank Style
Hex
Tool Type
Hole Saw
Warranty & Product Information
Type
M49224001
UPC
045242380596