11/16 HOLE DOZER WITH CARBIDE TEETH HOLE SAW
HOLE DOZER™ 11/16 HOLE DOZER WITH CARBIDE TEETH HOLE SAW
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Advanced tooth geometry cuts, cleans, and clears the material while drilling
- Thin-wall design efficiently removes material for increased hole speed
- For use in hard metal applications
- Use with pin: 49-59-0014
Specifications
- Bit Sizes:
- 11/16 in
- Collection:
- HOLE DOZER™
- Diameter:
- 3-469/500
- Drill Bit Type:
- Hole Saw
- Length:
- 1-969/1000
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Style:
- Hex
- Teeth Per Inch:
- 3
- Tool Type:
- Hole Saw
- Type:
- M49560700
- UPC:
- 045242594757