This product requires certification to purchase.

2-1/2 Ice Hard HOLE SAW

Milwaukee®

HOLE DOZER™ 2-1/2 Ice Hard HOLE SAW

  • Fast #
  • Part #M49565170
  • Item #3573938
  • Manufacturer Part #49-56-5170
5 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 2-1/2 Ice Hard HOLE SAW

  • Fast #
  • Part #M49565170
  • Item #3573938
  • Manufacturer Part #49-56-5170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 4500
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Impact Duty Magnet prevents magnet loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
  • Color-coded bands aid with selecting the right size nut driver
  • CUSTOM ALLOY76™ Steel is engineered to extend bit life
  • Chamfered edge for maximum screw-head engagement
  • Improved hex geometry for best fit and reduced stripping
  • Designed for heavy-duty impact applications
  • Designed for use with Impact Drivers and Drill Drivers
  • Requires Certification
Dimensions & Measurements
Bit Sizes
2-1/2 in
Depth
2-9/20 in
Diameter
2-1/2 in
Height
1-17/20 in
Length
2-9/20 in
Number of Pieces
1 Piece
Teeth Per Inch
3
Weight
0.385 lb
Width
2-7/20 in
Characteristics & Features
Collection
HOLE DOZER™
Drill Bit Type
Hole Saw
Material
High Speed Steel
Tool Type
Hole Saw
Warranty & Product Information
Application
Cutting
Type
M49565170
UPC
045242156467