This product requires certification to purchase.

2-9/16 in. Hole Saw

Milwaukee®

HOLE DOZER™ 2-9/16 in. Hole Saw

  • Fast #
  • Part #M49569632
  • Item #4462832
  • Manufacturer Part #49-56-9632
5 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 2-9/16 in. Hole Saw

  • Fast #
  • Part #M49569632
  • Item #4462832
  • Manufacturer Part #49-56-9632
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Requires Certification

Specifications

Application:
Aluminum, Cast Iron, Mild Steel, Sheet Metal, Stainless Steel
Bit Diameter(s) (In):
2-9/16 in
Blade Material:
Bi-metal
Chuck Size:
3/8
Collection:
HOLE DOZER™
Color Finish Name:
White
Depth:
1-5/8
Diameter:
2-9/16
Drill Bit Type:
Hole Saw
Drilling Depth (in):
1-5/8 in
Height:
49/100
Length:
1-43/100
Material:
Bi-metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Saw Type:
Hole
Shank Size:
7/16
Teeth Per Inch:
8
Tool Type:
Hole Saw
UPC:
045242222544
Weight:
0.13
Width:
1-7/25