2 in. Hole Dozer 1 Piece
HOLE DOZER™ 2 in. Hole Dozer 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Longest life in stainless steel
- 50X life in extreme multi-material applications (stainless steel, abrasives, fastener embedded wood)
- Milwaukee® Carbide Teeth Technology
- For the toughest applications where bi-metal hole saws cannot cut
- Outperforms Bi-metal hole saws
- 4 TPI Carbide Teeth Design gives best durability and life in extreme multi-material applications
- Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
- Plug-Jack Slots enhance user productivity by providing best access and leverage to remove material slugs
- Cuts Stainless Steel, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles and More
- Made in USA
Documents
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 2 in
- Blade Length (in):
- 1-7/8
- Blade Material:
- Carbide
- Collection:
- HOLE DOZER™
- Color Finish Name:
- White
- Cutting Capacity:
- 1-5/8 in
- Depth:
- 1-22/25
- Diameter:
- 2
- Drill Bit Type:
- Hole Saw
- Height:
- 2
- Length:
- 2-1/10
- Material:
- Carbide, Bi-metal
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Size:
- 2 in
- Teeth Per Inch:
- 4
- Tool Type:
- Hole Dozer
- UPC:
- 045242504145
- Weight:
- 0.23
- Width:
- 2