This product requires certification to purchase.

3/8 x 3-1/8 in. Hole Saw 1 Piece

Milwaukee®

HOLE DOZER™ 3/8 x 3-1/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49560177
  • Item #3573900
  • Manufacturer Part #49-56-0177
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 3/8 x 3-1/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49560177
  • Item #3573900
  • Manufacturer Part #49-56-0177
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 576
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
  • Requires Certification

Specifications

Application:
Cutting
Collection:
HOLE DOZER™
Color Finish Name:
Red, White
Depth:
3-1/8
Diameter:
3-1/8
Drill Bit Type:
Hole Saw
Height:
2-3/5
Length:
3
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
3/8
Size:
3-1/8 in
Teeth Per Inch:
3
Tool Type:
Hole Saw
UPC:
045242193349
Weight:
0.68
Width:
3-1/8