This product requires certification to purchase.

3-3/4 HOLE DOZER WITH CARBIDE TEETH HOLE SAW

Milwaukee®

HOLE DOZER™ 3-3/4 HOLE DOZER WITH CARBIDE TEETH HOLE SAW

  • Fast #
  • Part #M49560741
  • Item #9523380
  • Manufacturer Part #49-56-0741
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 3-3/4 HOLE DOZER WITH CARBIDE TEETH HOLE SAW

  • Fast #
  • Part #M49560741
  • Item #9523380
  • Manufacturer Part #49-56-0741
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Advanced tooth geometry cuts, cleans, and clears the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in hard metal applications
  • Use with pin: 49-59-0014
  • Requires Certification

Specifications

Bit Sizes:
3-3/4 in
Collection:
HOLE DOZER™
Diameter:
5-937/1000
Drill Bit Type:
Hole Saw
Length:
4-97/100
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Style:
Hex
Teeth Per Inch:
3
Tool Type:
Hole Saw
Type:
M49560741