This product requires certification to purchase.

3 in. Hole Saw 16 Piece

You last purchased this on
 
Milwaukee®

HOLE DOZER™ 3 in. Hole Saw 16 Piece

  • Fast #
  • Part #M49565180
  • Item #4462965
  • Manufacturer Part #49-56-5180
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

HOLE DOZER™ 3 in. Hole Saw 16 Piece

  • Fast #
  • Part #M49565180
  • Item #4462965
  • Manufacturer Part #49-56-5180
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Requires Certification

Specifications

Application:
Cutting
Collection:
HOLE DOZER™
Color Finish Name:
Red, White
Depth:
2-9/10 in
Diameter:
3 in
Drill Bit Type:
Hole Saw
Height:
1-17/20 in
Length:
3 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Tool Type:
Hole Saw
Weight:
0.52 lb
Width:
2-9/10 in