This product requires certification to purchase.

3/8 x 1-1/16 in. Hole Saw 1 Piece

Milwaukee®

HOLE DOZER™ 3/8 x 1-1/16 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49560043
  • Item #3573940
  • Manufacturer Part #49-56-0043
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 3/8 x 1-1/16 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49560043
  • Item #3573940
  • Manufacturer Part #49-56-0043
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Works with the following arbors: 49-56-7210, 49-56-6950, 49-56-7000 & 49-56-7010
  • Requires Certification

Specifications

Application:
Cutting, Drilling
Chuck Size:
3/8
Collection:
HOLE DOZER™
Color Finish Name:
Red, White
Cutting Capacity:
1-5/8 in
Depth:
3-19/20
Diameter:
1
Drill Bit Type:
Hole Saw
Drilling Depth (in):
2-63/100 in
Height:
1-1/4
Length:
3
Material:
Bi-metal
Number of Pieces:
1 Piece
RPM:
525
Saw Type:
Hole
Size:
1/2 in - 20
Teeth Per Inch:
6
Tool Type:
Hole Dozer, Hole Saw
UPC:
045242192526
Weight:
0.17