This product requires certification to purchase.

3/8 x 1-3/4 in. Hole Dozer 1 Piece

Milwaukee®

HOLE DOZER™ 3/8 x 1-3/4 in. Hole Dozer 1 Piece

  • Fast #
  • Part #M49560717
  • Item #7607148
  • Manufacturer Part #49-56-0717
4 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 3/8 x 1-3/4 in. Hole Dozer 1 Piece

  • Fast #
  • Part #M49560717
  • Item #7607148
  • Manufacturer Part #49-56-0717
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Longest life in stainless steel
  • 50X life in extreme multi-material applications (stainless steel, abrasives, fastener embedded wood)
  • Milwaukee® Carbide Teeth Technology
  • For the toughest applications where bi-metal hole saws cannot cut
  • Outperforms Bi-metal hole saws
  • 4 TPI Carbide Teeth Design gives best durability and life in extreme multi-material applications
  • Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Plug-Jack Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Cuts Stainless Steel, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles and More
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bit Diameter(s) (In):
1-3/4 in
Blade Length (in):
1-7/8
Blade Material:
Carbide
Collection:
HOLE DOZER™
Color Finish Name:
White
Cutting Capacity:
1-5/8 in
Depth:
1-22/25
Diameter:
1-3/4
Drill Bit Type:
Hole Saw
Height:
1-3/4
Length:
2
Material:
Carbide, Bi-metal
Number of Pieces:
1 Piece
Saw Type:
Hole
Shank Size:
3/8
Size:
1-3/4 in
Teeth Per Inch:
4
Tool Type:
Hole Dozer
UPC:
045242504107
Weight:
0.18
Width:
1-3/4