3/8 x 3-1/4 in. Hole Dozer and Hole Saw 1 Piece
HOLE DOZER™ 3/8 x 3-1/4 in. Hole Dozer and Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rip Guard™, the strongest tooth form in the industry
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
- Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
Specifications
- Application:
- Cutting
- Collection:
- HOLE DOZER™
- Color Finish Name:
- Red, White
- Depth:
- 3-1/4 in
- Diameter:
- 3-1/4 in
- Drill Bit Type:
- Hole Saw
- Height:
- 2-3/5 in
- Length:
- 2 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Size:
- 3-1/4 in
- Teeth Per Inch:
- 6
- Tool Type:
- Hole Dozer, Hole Saw
- UPC:
- 045242193370
- Weight:
- 0.72 lb
- Width:
- 3-1/4 in