This product requires certification to purchase.

3/8 x 3-3/8 in. Hole Saw (1-Piece)

Milwaukee®

HOLE DOZER™ 3/8 x 3-3/8 in. Hole Saw (1-Piece)

  • Fast #
  • Part #M49560187
  • Item #3573904
  • Manufacturer Part #49-56-0187
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 3/8 x 3-3/8 in. Hole Saw (1-Piece)

  • Fast #
  • Part #M49560187
  • Item #3573904
  • Manufacturer Part #49-56-0187
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
  • Requires Certification

Specifications

Application:
Cutting
Collection:
HOLE DOZER™
Color Finish Name:
Red, White
Depth:
3-3/8
Diameter:
3-3/8
Drill Bit Type:
Hole Saw
Height:
2-3/5
Length:
3
Material:
Bi-metal
Number of Pieces:
1 Piece
RPM:
150
Saw Type:
Hole
Shank Size:
3/8
Size:
3-3/8 in
Teeth Per Inch:
6
Tool Type:
Hole Saw
UPC:
045242193387
Weight:
0.76
Width:
3-3/8