This product requires certification to purchase.

3/8 x 4-3/4 in. Hole Saw 1 Piece

Milwaukee®

HOLE DOZER™ 3/8 x 4-3/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49560237
  • Item #3573926
  • Manufacturer Part #49-56-0237
5 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 3/8 x 4-3/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49560237
  • Item #3573926
  • Manufacturer Part #49-56-0237
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
  • Requires Certification

Specifications

Application:
Cutting
Collection:
HOLE DOZER™
Color Finish Name:
Red, White
Depth:
4-3/4
Diameter:
4-3/4
Drill Bit Type:
Hole Saw
Height:
2-3/5
Length:
2
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
3/8
Size:
4-3/4 in
Teeth Per Inch:
4
Tool Type:
Hole Saw
UPC:
045242193578
Weight:
1.45
Width:
4-3/4