3/8 x 6 in. Hole Dozer and Hole Saw 1 Piece
HOLE DOZER™ 3/8 x 6 in. Hole Dozer and Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 8 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2 in - 20 in thread
- Depth of cut 1-5/8 in
- Rip Guard™ limited lifetime tooth break warranty
- Bi-metal construction with 8% cobalt for increased wear resistance
- Thermoset coating, delivers up to 2X faster cuts in wood
- Plug Jack™, an all access slot design for fast plug removal
Documents
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 6 in
- Blade Material:
- Bi-metal
- Collection:
- HOLE DOZER™
- Color Finish Name:
- Red, White
- Depth:
- 8 in
- Diameter:
- 6 in
- Drill Bit Type:
- Hole Saw
- Height:
- 2-3/10 in
- Length:
- 2-63/100 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Shank Size:
- 3/8 in
- Size:
- 6 in
- Teeth Per Inch:
- 6
- Tool Type:
- Hole Dozer, Hole Saw
- UPC:
- 045242193622
- Weight:
- 2.115 lb
- Width:
- 7 in