This product requires certification to purchase.

4-1/2 HOLE DOZER WITH CARBIDE TEETH HOLE SAW

Milwaukee®

HOLE DOZER™ 4-1/2 HOLE DOZER WITH CARBIDE TEETH HOLE SAW

  • Fast #
  • Part #M49560746
  • Item #7740437
  • Manufacturer Part #49-56-0746
5 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 4-1/2 HOLE DOZER WITH CARBIDE TEETH HOLE SAW

  • Fast #
  • Part #M49560746
  • Item #7740437
  • Manufacturer Part #49-56-0746
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Milwaukee carbide teeth technology
  • 4 TPI carbide teeth design gives best durability and longest life in extreme applications
  • Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Plug-Jack T-slot’s enhance user productivity by providing best access and leverage to remove material slugs
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
4-1/2 in
Blade Material:
Carbide
Collection:
HOLE DOZER™
Depth:
1-22/25 in
Diameter:
4-1/2 in
Drill Bit Type:
Hole Saw
Height:
4-1/2 in
Length:
1-22/25 in
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Teeth Per Inch:
4
Tool Type:
Blade
UPC:
045242504299
Weight:
1.41 lb
Width:
4-1/2 in