This product requires certification to purchase.

4-3/8 in. Hole Saw

Milwaukee®

HOLE DOZER™ 4-3/8 in. Hole Saw

  • Fast #
  • Part #M49560227
  • Item #3573919
  • Manufacturer Part #49-56-0227
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 4-3/8 in. Hole Saw

  • Fast #
  • Part #M49560227
  • Item #3573919
  • Manufacturer Part #49-56-0227
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Teeth comprised of Matrix II bi-metal for greater durability
  • Functional slots are made for faster plug removal
  • The optimized tooth form allows up to two times faster cutting
  • Specialized hardening process to help each hole saw last 50% longer
  • Requires Certification

Specifications

Application:
Cutting
Chuck Size:
3/8
Collection:
HOLE DOZER™
Color Finish Name:
White
Depth:
6-19/20
Diameter:
4-3/8
Drill Bit Type:
Hole Saw
Drilling Depth (in):
1-5/8 in
Height:
2-3/5
Length:
5-1/2
Material:
Bi-metal
Number of Pieces:
1 Piece
Saw Type:
Hole
Teeth Per Inch:
6
Tool Type:
Hole Saw
UPC:
045242193530
Weight:
1.37
Width:
5-1/2