This product requires certification to purchase.

4-5/8 Hole Dozer With Carbide Teeth Hole Saw

Milwaukee®

HOLE DOZER™ 4-5/8 Hole Dozer With Carbide Teeth Hole Saw

  • Fast #
  • Part #M49560747
  • Item #9523392
  • Manufacturer Part #49-56-0747
4 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 4-5/8 Hole Dozer With Carbide Teeth Hole Saw

  • Fast #
  • Part #M49560747
  • Item #9523392
  • Manufacturer Part #49-56-0747
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Advanced tooth geometry cuts, cleans, and clears the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in hard metal applications
  • Use with pin: 49-59-0014
  • Requires Certification
Dimensions & Measurements
Bit Sizes
4-5/8 in
Diameter
6-469/500 in
Length
5-469/500 in
Number of Pieces
1 Piece
Teeth Per Inch
3
Characteristics & Features
Collection
HOLE DOZER™
Drill Bit Type
Hole Saw
Material
Carbide Tipped
Shank Style
Hex
Tool Type
Hole Saw
Warranty & Product Information
Type
M49560747