This product requires certification to purchase.

4 HOLE DOZER with CARBIDE TEETH

Milwaukee®

HOLE DOZER™ 4 HOLE DOZER with CARBIDE TEETH

  • Fast #
  • Part #M49560742
  • Item #7740440
  • Manufacturer Part #49-56-0742
5 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 4 HOLE DOZER with CARBIDE TEETH

  • Fast #
  • Part #M49560742
  • Item #7740440
  • Manufacturer Part #49-56-0742
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Carbide teeth for 50X life in extreme materials
  • Longest life in stainless steel
  • Outperforms Bi-metal hole saws
  • Milwaukee® carbide teeth technology
  • 4 TPI carbide teeth design gives best durability and longest life in extreme applications
  • Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Plug-jack T-Slot’s enhance user productivity by providing best access and leverage to remove material slugs
  • Made in the USA
  • Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
  • For the toughest applications where bi-metal hole saws cannot cut
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
1-5/8 in
Diameter
4 in
Height
4 in
Length
1-22/25 in
Number of Pieces
1 Piece
Teeth Per Inch
3
Weight
0.9 lb
Width
4 in
Characteristics & Features
Blade Material
Carbide
Collection
HOLE DOZER™
Drill Bit Type
Hole Saw
Material
Carbide
Saw Type
Hole
Tool Type
Hole Saw
Warranty & Product Information
Application
Cutting
UPC
045242504275