7/16 x 5 in. Hole Saw
HOLE DOZER™ 7/16 x 5 in. Hole Saw
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rip Guard™, the strongest tooth form in the industry with more steel behind the cutting edge for added durability
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
- Coated with a low friction, thermoset paint that provides faster cutting speed in wood and more holes cut per battery charge
Specifications
- Application:
- Cutting
- Blade Length (in):
- 5 in
- Collection:
- HOLE DOZER™
- Color Finish Name:
- Red, White
- Cutting Capacity:
- 1-5/8 in
- Depth:
- 4-19/20 in
- Diameter:
- 5 in
- Drill Bit Type:
- Hole Saw
- Height:
- 2 in
- Length:
- 1-5/8 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- RPM:
- 90
- Shank Size:
- 7/16 in
- Tool Type:
- Hole Saw
- UPC:
- 045242198597
- Weight:
- 1.315 lb
- Width:
- 5 in