7/8 in. Hole Saw
HOLE DOZER™ 7/8 in. Hole Saw
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
- Rip Guard™ limited lifetime tooth break warranty
Specifications
- Brand Model Compatibility:
- 49-56-7210, 49-56-6950, 49-56-7000 and 49-56-7010 Arbors
- Collection:
- HOLE DOZER™
- Cutting Capacity:
- 1-5/8 in
- Depth:
- 8-9/20
- Diameter:
- 7/8
- Material:
- Bi-metal
- Number of Tools Included:
- 1
- Tool Type:
- Hole Saw
- UPC:
- 045242156375