7/16 x 2-5/8 in. Hole Saw 1 Piece
HOLE DOZER™ 7/16 x 2-5/8 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rip Guard™, the strongest tooth form in the industry
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
Specifications
- Application:
- Cutting
- Collection:
- HOLE DOZER™
- Color Finish Name:
- White, Black, Red
- Depth:
- 2-3/5 in
- Diameter:
- 2-5/8 in
- Drill Bit Type:
- Hole Saw
- Height:
- 1-19/20 in
- Length:
- 1-31/50 in
- Material:
- Bi-metal, Cobalt
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- Shank Size:
- 7/16 in
- Tool Type:
- Hole Saw
- UPC:
- 045242222568
- Weight:
- 0.44 lb
- Width:
- 2-1/2 in