This product requires certification to purchase.

7/16 x 2 in. Hole Dozer and Hole Saw 1 Piece

Milwaukee®

HOLE DOZER™ 7/16 x 2 in. Hole Dozer and Hole Saw 1 Piece

  • Fast #
  • Part #M49569624
  • Item #4318686
  • Manufacturer Part #49-56-9624
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 7/16 x 2 in. Hole Dozer and Hole Saw 1 Piece

  • Fast #
  • Part #M49569624
  • Item #4318686
  • Manufacturer Part #49-56-9624
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Auburn, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Requires Certification

Specifications

Application:
Cutting
Collection:
HOLE DOZER™
Color Finish Name:
Red, White
Depth:
1-19/20 in
Diameter:
2 in
Drill Bit Type:
Hole Saw
Height:
1-17/20 in
Length:
2 in
Material:
High Speed Steel, Bi-metal, Cobalt
Number of Pieces:
1 Piece
Shank Size:
7/16 in
Size:
2 in
Tool Type:
Hole Dozer, Hole Saw
UPC:
045242198450
Weight:
0.295 lb
Width:
1-9/10 in