This product requires certification to purchase.

7/16 x 3-5/8 in. Hole Saw 1 Piece

Milwaukee®

HOLE DOZER™ 7/16 x 3-5/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49569642
  • Item #4463013
  • Manufacturer Part #49-56-9642
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 7/16 x 3-5/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49569642
  • Item #4463013
  • Manufacturer Part #49-56-9642
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Requires Certification

Specifications

Application:
Cutting
Collection:
HOLE DOZER™
Color Finish Name:
White, Black, Red
Depth:
3-11/20
Diameter:
3-5/8
Drill Bit Type:
Hole Saw
Height:
2-1/5
Length:
1-31/50
Material:
Bi-metal
Number of Pieces:
1 Piece
Power Source:
Electric
Shank Size:
7/16
Tool Type:
Hole Saw
UPC:
045242222612
Weight:
0.735
Width:
3-11/20