7/16 x 4 in. Hole Dozer and Hole Saw 1 Piece
HOLE DOZER™ 7/16 x 4 in. Hole Dozer and Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 16-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rip Guard™, the strongest tooth form in the industry with more steel behind the cutting edge for added durability
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
- Coated with a low friction, thermoset paint that provides faster cutting speed in wood and more holes cut per battery charge
Specifications
- Application:
- Cutting
- Collection:
- HOLE DOZER™
- Color Finish Name:
- Red, White
- Depth:
- 3-19/20
- Diameter:
- 4
- Drill Bit Type:
- Hole Saw
- Height:
- 1-9/10
- Length:
- 1-54/64
- Material:
- High Speed Steel, Bi-metal, Cobalt
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16
- Size:
- 4 in
- Tool Type:
- Hole Dozer, Hole Saw
- UPC:
- 045242198566
- Weight:
- 0.88
- Width:
- 3-9/10