This product requires certification to purchase.

9 PC HOLE DOZER WITH CARBIDE TEETH LARGE DIAMETER HOLE SAW KIT

Milwaukee®

HOLE DOZER™ 9 PC HOLE DOZER WITH CARBIDE TEETH LARGE DIAMETER HOLE SAW KIT

  • Fast #
  • Part #M49223077
  • Item #9523395
  • Manufacturer Part #49-22-3077
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 9 PC HOLE DOZER WITH CARBIDE TEETH LARGE DIAMETER HOLE SAW KIT

  • Fast #
  • Part #M49223077
  • Item #9523395
  • Manufacturer Part #49-22-3077
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Carbide Teeth For Longer Life & Smooth Cuts in Hard Metals
  • Stop Shoulder Prevents Over-Drilling - Limits Cuts to 3/16" Depth
  • Up to 10X Life Vs Standard Hole Saws
  • 3 Flat Secure Grip Shank, Optimized for Drill/Drivers
  • Spring Loaded Pilot Bit For Fast drilling & Clean Plug Ejection
  • One-Piece Design For Added Durability
  • For Use With Drill/Drivers
  • Includes Cutter, Pilot Bit, and Hex Key
  • For Use In Stainless Steel, Mild Steel, Copper, Aluminum, and Other Metal Materials
  • Requires Certification

Specifications

Bit Sizes:
1-3/8 in, 2 in, 2-5/8 in, 3 in, 3-5/8 in, 4-1/4 in
Collection:
HOLE DOZER™
Diameter:
9-1/16
Drill Bit Type:
Hole Saw
Length:
8-87/100
Material:
Carbide Tipped
Number of Pieces:
9 Piece
Shank Style:
Hex
Teeth Per Inch:
3
Tool Type:
Hole Saw Kit
Type:
M49223077