Hole Dozer Kit 9 Piece
HOLE DOZER™ Hole Dozer Kit 9 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rip Guard™, the strongest tooth form in the industry
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
Specifications
- Application:
- Cutting
- Bit Sizes:
- 3/4 in, 7/8 in, 1 in, 1-1/8 in, 1-1/2 in
- Collection:
- HOLE DOZER™
- Color Finish Name:
- Red, White
- Depth:
- 6-13/20
- Drill Bit Type:
- Hole Saw
- Height:
- 2-7/10
- Length:
- 2-1/2
- Material:
- Alloy Steel
- Package Quantity:
- Piece of 9
- Teeth Per Inch:
- 6
- Tool Type:
- Hole Dozer Kit
- Type:
- M49224006
- UPC:
- 045242353682
- Weight:
- 1.325
- Width:
- 7-9/20