HOLE DOZER WITH CARBIDE TEETH LARGE ARBOR WITH COBALT PILOT BIT
HOLE DOZER™ HOLE DOZER WITH CARBIDE TEETH LARGE ARBOR WITH COBALT PILOT BIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Impact Duty Magnet prevents magnet loosening over time
- Magnetic nut driver holds screws securely during application set-up
- Color-coded bands aid with selecting the right size nut driver
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- Chamfered edge for maximum screw-head engagement
- Improved hex geometry for best fit and reduced stripping
- Designed for heavy-duty impact applications
- Insert Magnetic Nut drivers are designed for use with bit holders
- Designed for use with Impact Drivers and Drill Drivers
Specifications
- Collection:
- HOLE DOZER™
- Diameter:
- 2-9/10
- Drill Bit Type:
- Hole Saw
- Length:
- 1-9/20
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Style:
- Hex
- Tool Type:
- Hole Saw
- Type:
- M49567115