This product requires certification to purchase.

Hole Saw 9 Piece

This product has been replaced by

Milwaukee® Black Hole Saw Kit
Milwaukee® Hole Saw Kit (9 Piece)
Manufacturer Part #49-22-4009
Milwaukee®

HOLE DOZER™ Hole Saw 9 Piece

  • Fast #
  • Part #M49224005
  • Item #4114758
  • Manufacturer Part #49-22-4005
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Black Hole Saw Kit
Milwaukee® Hole Saw Kit (9 Piece)
Manufacturer Part #49-22-4009
Milwaukee®

HOLE DOZER™ Hole Saw 9 Piece

  • Fast #
  • Part #M49224005
  • Item #4114758
  • Manufacturer Part #49-22-4005
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rip Guard™ the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™ an all access slot design for fast plug removal
  • Bi-metal construction
  • Requires Certification

Specifications

Bit Sizes:
Various
Collection:
HOLE DOZER™
Depth:
6-13/20 in
Height:
5-1/2 in
Length:
2-3/4 in
Material:
Cobalt
Number of Pieces:
9 Piece
Number of Tools Included:
8
Package Quantity:
Piece of 9
Power Source:
Battery
Tool Type:
Hole Saw
UPC:
045242224777
Weight:
1-173/200 lb
Width:
7-1/2 in