Hole Saw Kit 10 Piece
HOLE DOZER™ Hole Saw Kit 10 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rip Guard™, the strongest tooth form in the industry
- Plug Jack™, an all access slot design for fast plug removal
- Rip Guard™ Limited Lifetime Tooth Break Warranty
- Bi-metal construction with 8% cobalt for increased wear resistance
Documents
Specifications
- Application:
- Cutting
- Bit Sizes:
- 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in
- Blade Material:
- Bi-metal
- Collection:
- HOLE DOZER™
- Color Finish Name:
- Red, White
- Depth:
- 9
- Drill Bit Type:
- Hole Saw
- Height:
- 10-1/4
- Length:
- 9
- Material:
- High Speed Steel
- Number of Pieces:
- 10 Piece
- Package Quantity:
- Piece of 10
- Saw Type:
- Hole
- Tool Type:
- Hole Saw Kit
- UPC:
- 045242154982
- Weight:
- 4.1
- Width:
- 4-3/4