This product requires certification to purchase.

Hole Saw Kit 8 Piece

Milwaukee®

HOLE DOZER™ Hole Saw Kit 8 Piece

  • Fast #
  • Part #M49224138
  • Item #5061082
  • Manufacturer Part #49-22-4138
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ Hole Saw Kit 8 Piece

  • Fast #
  • Part #M49224138
  • Item #5061082
  • Manufacturer Part #49-22-4138
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Requires Certification

Specifications

Application:
Cutting
Bit Sizes:
3/4 in, 7/8 in, 1-1/8 in, 1-3/8 in, 1-1/2 in
Collection:
HOLE DOZER™
Color Finish Name:
Red, White
Depth:
7-1/4 in
Drill Bit Type:
Hole Saw
Height:
2-3/4 in
Length:
2-3/4 in
Material:
Cobalt
Number of Pieces:
8 Piece
Package Quantity:
Piece of 8
Size:
31-1/2 in x 72 in
Teeth Per Inch:
6
Tool Type:
Hole Saw Kit
UPC:
045242310784
Weight:
1.51 lb
Width:
5-1/4 in